- Reversing Ratchet Wrench
- Inch
- 11/16 in Opening Size
- 6 1/2 in Long
- Combination Ratcheting
| Inch/Metric | Inch |
| Wrench Type | Combination Ratcheting |
| No. of Points | 12 |
| Overall Length | 6.5 in |
| Box End Size 1 | 11/16 in |
| Finish | Full Polish |
| Weight | 0.38 LB |
| EAN or UPC | 662679068943 |

