- Reverse Ratcheting Box Wrench
- 3/4" Opening
- 6.75" Long
| Overall Length | 6.75 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Wrench Type | Combination, Ratcheting |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.5 LB |
| EAN or UPC | 662679068950 |
| Overall Length | 6.75 in |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Wrench Type | Combination, Ratcheting |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.5 LB |
| EAN or UPC | 662679068950 |