- Reversing Ratchet Wrench
- Inch
- 13/16 in Opening Size
- 11.4 in Long
- Combination Ratcheting
| Inch/Metric | Inch |
| Finish | Full Polish |
| Box End Size 1 | 13/16 in |
| Wrench Type | Combination Ratcheting |
| No. of Points | 12 |
| Overall Length | 11.4 in |
| Weight | 0.74 LB |
| EAN or UPC | 662679080037 |

