- Jumbo Reversible Wrench
- 1 1/8" Opening
- 15" Long
| Inch/Metric | Inch |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Finish | Full Polish |
| Overall Length | 15 in |
| Wrench Type | Combination, Ratcheting |
| Weight | 1.94 LB |
| EAN or UPC | 662679080082 |
| Inch/Metric | Inch |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Finish | Full Polish |
| Overall Length | 15 in |
| Wrench Type | Combination, Ratcheting |
| Weight | 1.94 LB |
| EAN or UPC | 662679080082 |