- Jumbo Reversible Wrench
- 1 1/4" Opening
- 16" Long
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Overall Length | 16 in |
| Finish | Full Polish |
| Weight | 2.23 LB |
| EAN or UPC | 662679080099 |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Overall Length | 16 in |
| Finish | Full Polish |
| Weight | 2.23 LB |
| EAN or UPC | 662679080099 |