- Reversing Ratchet Wrench
- Metric
- 11 mm Opening Size
- 6 1/2in Long
- Combination Ratcheting
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| Box End Size 1 | 11 mm |
| Overall Length | 6.5 in |
| Finish | Full Polish |
| Weight | 0.15 LB |
| EAN or UPC | 662679068998 |

