- Reversing Ratchet Wrench
- Metric
- 16 mm Opening Size
- 8 1/4 in Long
- Combination Ratcheting
| Overall Length | 8.25 in |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 16 mm |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.34 LB |
| EAN or UPC | 662679069049 |

