- Reversing Ratchet Wrench
- Metric
- 30 mm Opening Size
- 15.9 in Long
- Combination Ratcheting
| Inch/Metric | Metric |
| Finish | Full Polish |
| Box End Size 1 | 30 mm |
| Wrench Type | Combination Ratcheting |
| No. of Points | 12 |
| Overall Length | 15.9 in |
| Weight | 1.94 LB |
| EAN or UPC | 51655102755 |

