- Stubby Ratchet Wrench
- Metric
- 15 mm Opening Size
- 4 51/64 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 15 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 4.79688 in |
| Finish | Full Polish |
| Weight | 0.19 LB |
| EAN or UPC | 662679080365 |

