- Locking Flex-Head Ratchet Wrench
- Inch
- 5/16 in Opening Size
- 5 in Long
- Combination Ratcheting
| Inch/Metric | Inch |
| Overall Length | 5 in |
| Box End Size 1 | 5/16 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Weight | 0.09 LB |
| EAN or UPC | 662679080426 |

