- Locking Flex-Head Ratchet Wrench
- Inch
- 3/8 in Opening Size
- 5.4 in Long
- Combination Ratcheting
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Size 1 | 3/8 in |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Overall Length | 5.4 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679080433 |

