- Locking Swivel Ratchet Wrench
- Metric
- 11 mm Opening Size
- 5.6 in Long
- Combination Ratcheting
| No. of Points | 12 |
| Overall Length | 5.6 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 11 mm |
| Weight | 0.16 LB |
| EAN or UPC | 662679080549 |

