- 1/2 in Socket Size
- 1/4 in Drive Size
- 1 29/32 in Overall Length
- 6 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Inch/Metric | Inch |
| Overall Length | 1 29/32 in |
| Length Type | Deep |
| Material | 86B30 |
| Socket Drive Size | 1/4 in |
| Finish | Full Polish |
| Head Width (2) | 11/16 in |
| Socket Size | 1/2 in |
| Drive Size | 1/4 in |
| Opening Size | 1/2 in |
| Head Width 1 | 11/16 in |
| Socket Series | Deep |
| No. of Points | 6 |
| Weight | 0.12 LB |
| EAN or UPC | 662679147600 |

