- Soft Face Hammer
- 20 oz
- 12 1/2" Overall Length
- Fiberglass Handle
- 1 15/32" Face Diameter
| Tip Type | Flat, Round |
| Head Wt. | 20 oz |
| Head Length | 4 in |
| Color | Black, Red |
| Head Width | 2 3/16 in |
| Tip Shape | Regular |
| Handle Material | Fiberglass |
| Type | Soft Face Hammer |
| Overall Length | 12.5 in |
| Dia. | 1.46875 in |
| Weight | 1.29 LB |
| EAN or UPC | 662679550875 |

