- 13 mm Socket Size
- 3/8 in Drive Size
- 1 11/64 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Manufacturer Name | BLACKHAWK |
| Material | Steel |
| Drive Size | 3/8 in |
| Hex Size | 13 mm |
| Socket Drive Size | 3/8 in |
| Width | 3/4 in |
| Outside Head Width | 1 11/64 in |
| No. of Points | 6 |
| Magnetic | No |
| Inch/Metric | Metric |
| Socket Type | Impact |
| Finish | Black Oxide |
| Head Width (2) | 3/4 in |
| Socket Size | 13 mm |
| Length Type | Standard |
| Head Width 1 | 3/4 in |
| Overall Length | 1 11/64 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679039516 |

