- 9/16 in Socket Size
- 1/2 in Drive Size
- 3 7/32 in Overall Length
- 6 Points
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Socket Size | 9/16 in |
| Head Width 1 | 55/64 in |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Manufacturer Name | BLACKHAWK |
| Head Width (2) | 55/64 in |
| No. of Points | 6 |
| Overall Length | 3 7/32 in |
| Head Thickness 2 | 63/64 in |
| Magnetic | No |
| Material | Steel |
| Length Type | Deep |
| Socket Type | Deep Impact |
| Weight | 0.48 LB |
| EAN or UPC | 662679043339 |

