Climax Metal
1C-225-S
1C Series Stainless Steel 2.25 in One Piece Clamping Collar
Item #101686078
-
Prop 65
- 2.25 in Inside Diameter
- 3.25 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Inch/Metric | Inch |
| Width | 0.75 in |
| I.D. | 2.250 in - 2 1/4 in |
| Collar Style | One Piece - Split |
| Finish | Plain |
| Material | Stainless Steel |
| O.D. | 3.250 in - 3 1/4 in |
| Screw Size | 5/16-24 x 1 |
| Recessed Screw | No |
| Screw Length | 1 in |
| Weight | 0.854 LB |
| EAN or UPC | 44861128398 |
-
Prop 65

