Climax Metal
2C-200-KW
2C KW Series Steel 2 in Two Piece Clamping Collar with Keyway
Item #101376802
- 2 in Inside Diameter
- 3 in Outside Diameter
- 0.69 in Width
- Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Keyway Size | 1/2 in x 1/4 in |
| Width | 0.69 in |
| Collar Style | Two Piece - Split w/ Keyway |
| Screw Size | 5/16-24 x 1 |
| O.D. | 3.000 in - 3 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Recessed Screw | No |
| I.D. | 2.000 in - 2 in |
| Material | Steel |
| Weight | 0.686 LB |
| EAN or UPC | 44861005484 |
