Climax Metal
2ISCC-150-150-S
2ISCC-Series 1 1/2 in ID Two Piece Clamping Couplings
Item #101784478
-
Prop 65
- 1.5 in Inside Diameter
- 2.63 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 5/16-24 x 1 |
| Coupling Type | Two Piece |
| Outside Dia. | 2 5/8 in |
| Material | Stainless Steel |
| Bore A | 1 1/2 in |
| Length | 3.88 in |
| O.D. | 2.63 in |
| Finish | Plain |
| I.D. | 1.5 in |
| No. of Cap Screws | 8 |
| Keyway | No Keyway |
| Recessed Screw | No |
| Bore B | 1 1/2 in |
| Inside Diameter B | 1.5 in |
| Inch/Metric | Inch |
| Weight | 3.094 LB |
| EAN or UPC | 44861061718 |
-
Prop 65

