Climax Metal
2ISCC075-075SKW
2ISCC-Series 3/4 in ID Two Piece Clamping Couplings
Item #101804742
-
Prop 65
- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Recessed Screw | No |
| Bore A | 3/4 in |
| Coupling Type | Two Piece |
| Outside Dia. | 1 1/2 in |
| No. of Cap Screws | 8 |
| O.D. | 1.5 in |
| Keyway B | 3/16 in x 3/32 in |
| Inside Diameter B | 0.75 in |
| Finish | Plain |
| Material | Stainless Steel |
| Screw Size | 1/4-28 x 5/8 |
| I.D. | 0.75 in |
| Bore B | 3/4 in |
| Keyway Size | 3/16 in x 3/32 in |
| Length | 2.25 in |
| Keyway | With Keyway |
| Inch/Metric | Inch |
| Weight | 0.75 LB |
| EAN or UPC | 44861051559 |
-
Prop 65

