Climax Metal
2ISCC087-087SKW
2ISCC-Series 7/8 in ID Two Piece Clamping Couplings
Item #101783769
-
Prop 65
- 0.88 in Inside Diameter
- 1.63 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 1/4-28 x 5/8 |
| Finish | Plain |
| Inch/Metric | Inch |
| Keyway Size | 3/16 in x 3/32 in |
| Keyway B | 3/16 in x 3/32 in |
| Outside Dia. | 1 5/8 in |
| No. of Cap Screws | 8 |
| Bore B | 7/8 in |
| Keyway | With Keyway |
| Bore A | 7/8 in |
| Length | 2.5 in |
| Recessed Screw | No |
| Material | Stainless Steel |
| Inside Diameter B | 0.88 in |
| Coupling Type | Two Piece |
| I.D. | 0.88 in |
| O.D. | 1.63 in |
| Weight | 0.73 LB |
| EAN or UPC | 44861051580 |
-
Prop 65

