Climax Metal
2ISCC137-137SKW
2ISCC-Series 1 3/8 in ID Two Piece Clamping Couplings
Item #101946651
-
Prop 65
- 1.38 in Inside Diameter
- 2.5 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Bore B | 1 3/8 in |
| Screw Size | 5/16-24 x 1 |
| Coupling Type | Two Piece |
| Keyway | With Keyway |
| Length | 3.63 in |
| Inside Diameter B | 1.38 in |
| Outside Dia. | 2.5 in |
| Finish | Plain |
| Material | Stainless Steel |
| Keyway Size | 5/16 in x 5/32 in |
| Bore A | 1 3/8 in |
| I.D. | 1.38 in |
| O.D. | 2.5 in |
| Keyway B | 5/16 in x 5/32 in |
| Inch/Metric | Inch |
| Weight | 2.313 LB |
| EAN or UPC | 44861061763 |
-
Prop 65

