Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thickness
2.56 in
Series
C123
Style
Self-Centering
Inch/Metric
Inch
Material
Steel
O.D.
9.84 in
Mountable Thickness
2.01 in
Transmitted Axial Force
114510 lbf
Hub Dia.
14.96 in
Shaft Contact Pressure
23576 psi
Torque
35486 ft lb
Overall Length
3.11 in
Type
Locking Assembly
Bolt Size
M14 x 40
Hub Contact Pressure
17815 psi
No. of Screws
15
I.D.
7 7/16 in
Screw Tightening Torque
140 lb/ft
Thread Size
M14
Locking Screws Size
M14 x 40
Bolt Circle Dia.
8.858 in
Weight
22.0 LB
EAN or UPC
44861086223
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back