Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type
Locking Assembly
Shaft Contact Pressure
35037 psi
Transmitted Axial Force
6265 lbf
No. of Screws
5
I.D.
18 mm
Bolt Circle Dia.
1.378 in
Series
C123
Torque
185 ft lb
Thickness
1.12 in
Thread Size
M6
Material
Steel
Hub Dia.
2.52 in
O.D.
1.85 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Mountable Thickness
0.89 in
Screw Tightening Torque
10 lb/ft
Bolt Size
M6 x 20
Hub Contact Pressure
13418 psi
Locking Screws Size
M6 x 20
Inch/Metric
Metric
Overall Length
1.36 in
Weight
0.6 LB
EAN or UPC
44861040164
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back