Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Locking Screws Size
M16 x 45
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Hub Contact Pressure
15187 psi
Bolt Circle Dia.
10.118 in
Inch/Metric
Metric
Mountable Thickness
2.24 in
Material
Steel
Thread Size
M16
Overall Length
3.5 in
Screw Tightening Torque
218 lb/ft
Torque
45638 ft lb
Transmitted Axial Force
126459 lbf
Series
C123
Hub Dia.
15.94 in
O.D.
11.22 in
Shaft Contact Pressure
19674 psi
I.D.
220 mm
No. of Screws
12
Bolt Size
M16 x 45
Type
Locking Assembly
Thickness
2.87 in
Weight
31.0 LB
EAN or UPC
44861004784
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back