Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
16214 psi
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
No. of Screws
16
Screw Tightening Torque
299 lb/ft
Material
Steel
Shaft Contact Pressure
20557 psi
Transmitted Axial Force
201803 lbf
Bolt Size
M18 x 50
Thread Size
M18
Type
Locking Assembly
Torque
92692 ft lb
Thickness
3.35 in
Bolt Circle Dia.
12.638 in
Inch/Metric
Metric
I.D.
280 mm
Mountable Thickness
2.64 in
Hub Dia.
20.38 in
Locking Screws Size
M18 x 50
O.D.
13.98 in
Overall Length
4.06 in
Series
C123
Weight
50.0 LB
EAN or UPC
44861058237
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back