Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
70 mm
Torque
3491 ft lb
Thread Size
M10
Hub Dia.
6.93 in
Thickness
1.59 in
Bolt Circle Dia.
3.622 in
Transmitted Axial Force
30403 lbf
Type
Locking Assembly
No. of Screws
8
Locking Screws Size
M10 x 30
Mountable Thickness
1.2 in
Inch/Metric
Metric
Hub Contact Pressure
19708 psi
O.D.
4.33 in
Bolt Size
M10 x 30
Series
C123
Overall Length
1.99 in
Screw Tightening Torque
51 lb/ft
Material
Steel
Shaft Contact Pressure
30970 psi
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Weight
3.7 LB
EAN or UPC
44861074374
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back