Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
Hub Dia.
11.49 in
Overall Length
2.72 in
Material
Steel
Thickness
2.17 in
Locking Screws Size
M14 x 40
Mountable Thickness
1.61 in
Series
C133
Screw Tightening Torque
170 lb/ft
I.D.
5 7/16 in
Style
Self-Centering
Type
Locking Assembly
Torque
15566 ft lb
Thread Size
M14
No. of Screws
9
O.D.
7.48 in
Hub Contact Pressure
18201 psi
Bolt Size
M14 x 40
Bolt Circle Dia.
6.575 in
Transmitted Axial Force
68706 lbf
Shaft Contact Pressure
25039 psi
Weight
12.0 LB
EAN or UPC
44861086209
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back