Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C133
Style
Self-Centering
Bolt Size
M12 x 35
Hub Size
145 mm
Duty
Medium-High Torque
O.D.
5.71 in
Overall Length
2.24 in
Locking Screws Size
M12 x 35
Bolt Circle Dia.
4.921 in
Thread Size
M12
No. of Screws
8
Type
Locking Assembly
Shaft Contact Pressure
29886 psi
Torque
7448 ft lb
Inch/Metric
Metric
Hub Dia.
9.36 in
Mountable Thickness
1.3 in
Thickness
1.77 in
Hub Contact Pressure
20611 psi
I.D.
100 mm
Material
Steel
Screw Tightening Torque
107 lb/ft
Transmitted Axial Force
45406 lbf
Weight
6.2 LB
EAN or UPC
44861074312
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back