Skip to content Skip to navigation menu
Series C200 2 1/8 in ID Double-Taper Locking Assembly

C200E-212

Series C200 2 1/8 in ID Double-Taper Locking Assembly
Item #101940676
  • 2 1/8 in Inside Diameter
  • 3.35 in Outside Diameter
Series C200 2 1/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 1/8 in Inside Diameter
  • 3.35 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws 14
O.D. 3.35 in
Series C200
Torque 2036 ft lb
Bolt Size M8 x 22
Type Locking Assembly
Overall Length 1.26 in
I.D. 2 1/8 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 5.91 in
Hub Contact Pressure 23144 psi
Bolt Circle Dia. 2.756 in
Inch/Metric Inch
Transmitted Axial Force 22991 lbf
Thickness 1.26 in
Shaft Contact Pressure 36447 psi
Locking Screws Size M8 x 22
Mountable Thickness 0.95 in
Thread Size M10
Material Steel
Screw Tightening Torque 26 lb/ft
Weight 1.4 LB
EAN or UPC 44861075258
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison