Skip to content Skip to navigation menu
Series C200 3.15 in ID Double-Taper Locking Assembly

C200M-80X120

Series C200 3.15 in ID Double-Taper Locking Assembly
Item #101935834
  • 3.15 in Inside Diameter
  • 4.72 in Outside Diameter
Series C200 3.15 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3.15 in Inside Diameter
  • 4.72 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Transmitted Axial Force 36569 lbf
I.D. 80 mm
Material Steel
Bolt Size M10 x 25
Inch/Metric Metric
Locking Screws Size M10 x 25
Shaft Contact Pressure 32595 psi
Hub Dia. 8 in
Torque 4799 ft lb
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
No. of Screws 14
Thickness 1.5 in
Overall Length 1.496 in
Bolt Circle Dia. 3.937 in
Thread Size M12
Mountable Thickness 1.1 in
Screw Tightening Torque 51 lb/ft
Hub Contact Pressure 21730 psi
Series C200
O.D. 4.72 in
Type Locking Assembly
Weight 3.0 LB
EAN or UPC 44861075562
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison