With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
2 5/8 in
Shaft Contact Pressure
34837 psi
Torque
8313 ft lb
No. of Screws
10
Series
C405
Overall Length
3.543 in
Inch/Metric
Inch
Type
Locking Assembly
Transmitted Axial Force
76008 lbf
Locking Screws Size
M10 x 60
Material
Steel
Mountable Thickness
3.15 in
Hub Dia.
7.21 in
O.D.
4.33 in
Thread Size
M10
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Screw Tightening Torque
61 lb/ft
Bolt Size
M10 x 60
Bolt Circle Dia.
3.543 in
Hub Contact Pressure
21116 psi
Thickness
3.54 in
Weight
6.6 LB
EAN or UPC
44861076736
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back