With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thickness
1.81 in
O.D.
2.17 in
Transmitted Axial Force
15036 lbf
Type
Locking Assembly
Inch/Metric
Metric
Series
C405
Hub Dia.
4.7 in
Thread Size
M6
Bolt Size
M6 x 35
Overall Length
1.811 in
Locking Screws Size
M6 x 35
Screw Tightening Torque
13 lb/ft
No. of Screws
6
Material
Steel
Mountable Thickness
1.58 in
Shaft Contact Pressure
67008 psi
Torque
592 ft lb
Style
C405 Keyless bushing, wide, heavy duty, self-locking
I.D.
24 mm
Hub Contact Pressure
29240 psi
Bolt Circle Dia.
1.673 in
Weight
1.0 LB
EAN or UPC
44861046944
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back