With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M6
Mountable Thickness
2.13 in
No. of Screws
7
Inch/Metric
Metric
Hub Contact Pressure
14715 psi
Transmitted Axial Force
17542 lbf
Type
Locking Assembly
Shaft Contact Pressure
27592 psi
Hub Dia.
3.32 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
O.D.
2.36 in
Series
C405
Bolt Size
M6 x 45
Locking Screws Size
M6 x 45
Screw Tightening Torque
13 lb/ft
Material
Steel
Overall Length
2.362 in
Bolt Circle Dia.
1.85 in
Thickness
2.36 in
Torque
921 ft lb
I.D.
32 mm
Weight
1.4 LB
EAN or UPC
44861046999
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back