Climax Metal
C415M-120X165
Series C415 4.72 in ID Wide, Medium Taper Locking Assembly
Item #104995424
-
Prop 65
- 4.72 in Inside Diameter
- 6.5 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Hub Dia. | 10.7 in |
| Torque | 18920 ft lb |
| Bolt Size | M12 x 60 |
| O.D. | 6.5 in |
| Thread Size | M12 |
| Overall Length | 3.307 in |
| Transmitted Axial Force | 96112 lbf |
| Series | C415 |
| Shaft Contact Pressure | 28556 psi |
| Screw Tightening Torque | 107 lb/ft |
| I.D. | 120 mm |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Type | Locking Assembly |
| Locking Screws Size | M12 x 60 |
| Hub Contact Pressure | 20768 psi |
| Material | Steel |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 5.551 in |
| Mountable Thickness | 2.84 in |
| No. of Screws | 11 |
| Thickness | 3.31 in |
| Weight | 10.0 LB |
| EAN or UPC | 44861047323 |
-
Prop 65

