Climax Metal
C415M-150X200
Series C415 5.91 in ID Wide, Medium Taper Locking Assembly
Item #104997861
-
Prop 65
- 5.91 in Inside Diameter
- 7.87 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Mountable Thickness | 3.23 in |
| Series | C415 |
| Inch/Metric | Metric |
| Hub Contact Pressure | 20768 psi |
| Transmitted Axial Force | 131062 lbf |
| Locking Screws Size | M12 x 70 |
| Bolt Size | M12 x 70 |
| Shaft Contact Pressure | 27690 psi |
| No. of Screws | 15 |
| Thickness | 3.7 in |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Type | Locking Assembly |
| O.D. | 7.87 in |
| Torque | 32249 ft lb |
| Material | Steel |
| Bolt Circle Dia. | 6.772 in |
| Screw Tightening Torque | 107 lb/ft |
| Hub Dia. | 12.97 in |
| Thread Size | M12 |
| Overall Length | 3.701 in |
| I.D. | 150 mm |
| Weight | 16.0 LB |
| EAN or UPC | 44861047354 |
-
Prop 65

