Climax Metal
C415M-240X305
Series C415 9.45 in ID Wide, Medium Taper Locking Assembly
Item #104996583
-
Prop 65
- 9.45 in Inside Diameter
- 12.01 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Inch/Metric | Metric |
| Mountable Thickness | 4.37 in |
| Bolt Circle Dia. | 10.512 in |
| Series | C415 |
| No. of Screws | 20 |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thread Size | M16 |
| Thickness | 5 in |
| Hub Dia. | 20.62 in |
| Shaft Contact Pressure | 28215 psi |
| Type | Locking Assembly |
| Screw Tightening Torque | 262 lb/ft |
| Transmitted Axial Force | 324460 lbf |
| O.D. | 12.01 in |
| Locking Screws Size | M16 x 90 |
| Material | Steel |
| Hub Contact Pressure | 22202 psi |
| Torque | 127740 ft lb |
| Overall Length | 5 in |
| Bolt Size | M16 x 90 |
| I.D. | 240 mm |
| Weight | 45.0 LB |
| EAN or UPC | 44861047453 |
-
Prop 65

