- 2 3/4 in Inside Diameter
- 5.83 in Outside Diameter
- 3.46 in Length Through Bore
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Torque | 8797 ft lb |
| Thickness | 3.464 in |
| Bolt Circle Dia. | 4.173 in |
| Inch/Metric | Inch |
| Series | C600 |
| Locking Screws Size | M10 x 65 |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Thread Size | M10 |
| No. of Screws | 12 |
| O.D. | 5.83 in |
| Bolt Size | M10 x 65 |
| Length Through Bore | 3.46 in |
| Inside Diameter B | 3.11 in |
| Screw Tightening Torque | 44 lb/ft |
| Type | Keyless Rigid Coupling |
| Overall Length | 3.74 in |
| I.D. | 2 3/4 in |
| Material | Steel |
| Weight | 17.9 LB |
| EAN or UPC | 44861049006 |
-
Prop 65


