Climax Metal
D2C-018-A
D2C Series Aluminum 0.19 in Two Piece Double Wide Clamping Collar
Item #104216179
- 0.19 in Inside Diameter
- 0.69 in Outside Diameter
- 0.63 in Width
- Aluminum Material
| Recessed Screw | No |
| Screw Size | 4-40 x 3/8 |
| Width | 0.63 in |
| O.D. | 0.688 in - 11/16 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| Finish | Plain |
| Collar Style | Two Piece - Split |
| I.D. | 0.188 in - 3/16 in |
| Weight | 0.017 LB |
| EAN or UPC | 44861005699 |
