Climax Metal
D2C-025-S
D2C Series Stainless Steel 0.25 in Two Piece Double Wide Clamping Collar
Item #104211261
- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- 0.63 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Screw Size | 4-40 x 3/8 |
| Recessed Screw | No |
| Width | 0.63 in |
| Collar Style | Two Piece - Split |
| I.D. | 0.250 in - 1/4 in |
| O.D. | 0.688 in - 11/16 in |
| Finish | Plain |
| Weight | 0.048 LB |
| EAN or UPC | 44861005736 |
