Climax Metal
D2C-031-S
D2C Series Stainless Steel 0.31 in Two Piece Double Wide Clamping Collar
Item #104209911
- 0.31 in Inside Diameter
- 0.69 in Outside Diameter
- 0.63 in Width
- Stainless Steel Material
| Recessed Screw | No |
| Finish | Plain |
| I.D. | 0.313 in - 5/16 in |
| Screw Size | 4-40 x 3/8 |
| Width | 0.63 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| O.D. | 0.688 in - 11/16 in |
| Material | Stainless Steel |
| Weight | 0.043 LB |
| EAN or UPC | 44861005767 |
