Climax Metal
D2C-037-S
D2C Series Stainless Steel 0.38 in Two Piece Double Wide Clamping Collar
Item #104211573
- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
| Inch/Metric | Inch |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| O.D. | 0.875 in - 7/8 in |
| I.D. | 0.375 in - 3/8 in |
| Finish | Plain |
| Width | 0.75 in |
| Screw Size | 6-32 x 3/8 |
| Material | Stainless Steel |
| Weight | 0.09 LB |
| EAN or UPC | 44861005798 |
