Climax Metal
D2C-050-S
D2C Series Stainless Steel 0.5 in Two Piece Double Wide Clamping Collar
Item #104210602
- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
| Width | 0.88 in |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| I.D. | 0.500 in - 1/2 in |
| O.D. | 1.125 in - 1 1/8 in |
| Screw Size | 8-32 x 1/2 |
| Weight | 0.159 LB |
| EAN or UPC | 44861005828 |
