Climax Metal
D2C-062-A
D2C Series Aluminum 0.63 in Two Piece Double Wide Clamping Collar
Item #101376708
- 0.63 in Inside Diameter
- 1.31 in Outside Diameter
- 0.94 in Width
- Aluminum Material
| O.D. | 1.313 in - 1 5/16 in |
| I.D. | 0.625 in - 5/8 in |
| Width | 0.94 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Material | Aluminum |
| Screw Size | 10-32 x 1/2 |
| Weight | 0.078 LB |
| EAN or UPC | 44861005842 |
