Climax Metal
D2C-087-A
D2C Series Aluminum 0.88 in Two Piece Double Wide Clamping Collar
Item #104211262
- 0.88 in Inside Diameter
- 1.63 in Outside Diameter
- 1.06 in Width
- Aluminum Material
| Inch/Metric | Inch |
| I.D. | 0.875 in - 7/8 in |
| Collar Style | Two Piece - Split |
| Screw Size | 1/4-28 x 5/8 |
| Recessed Screw | No |
| Finish | Plain |
| Width | 1.06 in |
| O.D. | 1.625 in - 1 5/8 in |
| Material | Aluminum |
| Weight | 0.122 LB |
| EAN or UPC | 44861005903 |
