- 0.75 in Inside Diameter
- 1.75 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
| Recessed Screw | Yes |
| Screw Size | 1/4-28 x 5/8 |
| Width | 0.88 in |
| Finish | Plain |
| I.D. | 0.750 in - 3/4 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | End Stop |
| O.D. | 1.750 in - 1 3/4 in |
| Weight | 0.393 LB |
| EAN or UPC | 44861040034 |

