Climax Metal
GH1C-218-SS
GH1C Series Stainless Steel 2.19 in One-Piece Clamping Collars
Item #105509624
- 2.19 in Inside Diameter
- 3.5 in Outside Diameter
- 0.63 in Width
- Stainless Steel Material
| I.D. | 2.188 in - 2 3/16 in |
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Width | 0.63 in |
| Finish | Plain |
| O.D. | 3.500 in - 3 1/2 in |
| Screw Size | 5/16-24x1 |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.963 LB |
| EAN or UPC | 44861041628 |
