- 0.38 in Inside Diameter
- 1.06 in Outside Diameter
- 0.31 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Type | Heavy Two-Piece Collar |
| Screw Material | Steel, ASTM A574 |
| O.D. | 1.063 in - 1 1/16 in |
| Screw Sizes | 6-32 x 3/8 |
| Screw Length | 3/8 in |
| Collar Style | Two Piece - Split |
| Screw Style | Clamp Screw |
| Finish | Black Oxide |
| I.D. | 0.375 in - 3/8 in |
| Screw Size | 6-32x3/8 |
| Material | Steel |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Width | 0.31 in |
| Weight | 0.06 LB |
| EAN or UPC | 44861053058 |

