Climax Metal
GH2C-293-SS
GH2C Series Stainless Steel 2.94 in Two-Piece Clamping Collar
Item #105463984
- 2.94 in Inside Diameter
- 4.5 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Collar Style | Two Piece - Split |
| Screw Length | 1 in |
| Inch/Metric | Inch |
| Screw Size | 3/8-24x1 |
| O.D. | 4.500 in - 4 1/2 in |
| Type | Heavy Two-Piece Collar |
| Material | Stainless Steel |
| I.D. | 2.938 in - 2 15/16 in |
| Screw Sizes | 3/8-24 x 1 |
| Finish | Plain |
| Screw Style | Clamp Screw |
| Width | 0.75 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Recessed Screw | Yes |
| Weight | 1.75 LB |
| EAN or UPC | 44861041796 |
