Climax Metal
GM1C-25-SS
GM1C Series Stainless Steel 25 mm One-Piece Clamping Collars
Item #105466152
- 25 mm Inside Diameter
- 45 mm Outside Diameter
- 15 mm Width
- Stainless Steel Material
| O.D. | 1.771 in - 45 mm |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Screw Size | M6x16 |
| Width | 15 mm |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Finish | Plain |
| I.D. | 0.984 in - 25 mm |
| Weight | 0.263 LB |
| EAN or UPC | 44861053713 |
